text.skipToContent text.skipToNavigation

Metabo Working gloves M2 10


Article number 2T899955
Glove size
Colour Other
Design 5-finger
Quality class Other
Material Other
Type of delivery Pair
Long version No
Packed per 1

Specifications

Glove size 10
Colour Other
Design 5-finger
Quality class Other
Material Other
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Protection against mechanical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Metabo

Article numbers

Article number 2T899955
EAN 4007430226433
UBB 500662844850
UNSPSC 46180000
Manufacturer article nr  623760000
Do not close this page. This message will disappear, when the page is fully loaded.