text.skipToContent text.skipToNavigation

Metabo Working gloves M1 9


Article number 3T300950
Glove size
Colour Other
Design 5-finger
Quality class Other
Material Other
Type of delivery Pair
Long version No
Packed per 1

Specifications

Glove size 9
Colour Other
Design 5-finger
Quality class Other
Material Other
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Protection against mechanical risk Yes
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Metabo

Article numbers

Article number 3T300950
EAN 4007430226402
UBB 500662844694
UNSPSC 46180000
Manufacturer article nr  623757000
Do not close this page. This message will disappear, when the page is fully loaded.