text.skipToContent text.skipToNavigation

Metabo Water pump HWW 3500/25 G


Article number 9G220930
Number of phases 1
Cable length (m) 1.5
Drive type Electrical
Material pressure tank Other
Electrical connection Cable
Noise emission (dB(A)) 78.4
With automatic start/stop No
Packed per 1

Specifications

Number of phases 1
Cable length (m) 1.5
Drive type Electrical
Material pressure tank Other
Electrical connection Cable
Noise emission (dB(A)) 78.4
With automatic start/stop No
Material impeller/pump wheel Other
With pressure tank No
Motor power input (P1) per motor (kW) 0.9
Volume flow rate (BEP) (m³/h) 3.5
Connection standard inlet side Other
Connection standard outlet side Other
Motor efficiency class Other
Type of speed control Other
Motor speed control Other
Max. suction height (m) 8
Material pump casing Stainless steel
Material quality pump casing Other
Material quality impeller/pump wheel Other
Connection inlet side Other
Nominal diameter connection inlet side Other
Nominal diameter connection outlet side Other
Connection outlet side Other
Flange compression stage connection inlet side Other
Flange compression stage connection outlet side Other
Brand Metabo
Type HWW 3500/25 G

Article numbers

Article number 9G220930
EAN 4061792001541
UBB 500702978205
UNSPSC 27112700
Manufacturer article nr  600981000
Do not close this page. This message will disappear, when the page is fully loaded.