text.skipToContent text.skipToNavigation

Metabo Tool case 627670000


Article number 6O846119
Holding system Cylindrical plug-in axle
Diameter (mm) 1 - 10
Total number of tools 19
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Packed per 1

Specifications

Holding system Cylindrical plug-in axle
Diameter (mm) 1 - 10
Total number of tools 19
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 19
Number of drills for steel 19
Number of drills for stone 0
Brand Metabo

Article numbers

Article number 6O846119
EAN 4007430332370
UBB 500695987908
UNSPSC 31390000
Manufacturer article nr  627670000
Do not close this page. This message will disappear, when the page is fully loaded.