text.skipToContent text.skipToNavigation

Metabo Threaded plug nipple ISO 3/8


Article number 0S771509
Material Brass
Standard Other
With safety collar Yes
Size of threaded connection (inch) 3/8 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Packed per 1

Specifications

Material Brass
Standard Other
With safety collar Yes
Size of threaded connection (inch) 3/8 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Brand Metabo

Article numbers

Article number 0S771509
EAN 4007430263186
UBB 500662691483
UNSPSC 42272202
Manufacturer article nr  628748000
Do not close this page. This message will disappear, when the page is fully loaded.