text.skipToContent text.skipToNavigation

Metabo Threaded plug nipple ISO 1/2


Article number 6N560364
Material Brass
Standard Other
With safety collar No
Size of threaded connection (inch) 1/2 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Packed per 1

Specifications

Material Brass
Standard Other
With safety collar No
Size of threaded connection (inch) 1/2 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Brand Metabo

Article numbers

Article number 6N560364
EAN 4007430263155
UBB 500662690493
UNSPSC 42272202
Manufacturer article nr  628756000
Do not close this page. This message will disappear, when the page is fully loaded.