text.skipToContent text.skipToNavigation

Metabo Threaded plug nipple EURO 3/8


Article number 1X677110
Material Brass
Standard None
With safety collar Yes
Size of threaded connection (inch) 3/8 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Packed per 1

Specifications

Material Brass
Standard None
With safety collar Yes
Size of threaded connection (inch) 3/8 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Brand Metabo

Article numbers

Article number 1X677110
EAN 4003665104140
UBB 500662692887
UNSPSC 42272202
Manufacturer article nr  7803009133
Do not close this page. This message will disappear, when the page is fully loaded.