text.skipToContent text.skipToNavigation

Metabo Threaded plug nipple EURO 1/2


Article number 6G652515
Material Brass
Standard None
With safety collar Yes
Size of threaded connection (inch) 1/2 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Packed per 1

Specifications

Material Brass
Standard None
With safety collar Yes
Size of threaded connection (inch) 1/2 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Brand Metabo

Article numbers

Article number 6G652515
EAN 4007430298584
UBB 500662688844
UNSPSC 42272202
Manufacturer article nr  628738000
Do not close this page. This message will disappear, when the page is fully loaded.