text.skipToContent text.skipToNavigation

Metabo Threaded plug nipple ARO 3/8


Article number 4W681707
Material Brass
Standard None
With safety collar Yes
Size of threaded connection (inch) 3/8 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Packed per 1

Specifications

Material Brass
Standard None
With safety collar Yes
Size of threaded connection (inch) 3/8 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Brand Metabo

Article numbers

Article number 4W681707
EAN 4007430263551
UBB 500662690238
UNSPSC 42272202
Manufacturer article nr  628731000
Do not close this page. This message will disappear, when the page is fully loaded.