text.skipToContent text.skipToNavigation

Metabo Threaded plug nipple ARO 3/8


Article number 0V483164
Material Brass
Standard None
With safety collar No
Size of threaded connection (inch) 3/8 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Packed per 1

Specifications

Material Brass
Standard None
With safety collar No
Size of threaded connection (inch) 3/8 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Brand Metabo

Article numbers

Article number 0V483164
EAN 4007430263117
UBB 500662690071
UNSPSC 42272202
Manufacturer article nr  628733000
Do not close this page. This message will disappear, when the page is fully loaded.