text.skipToContent text.skipToNavigation

Metabo Table saw TS 216

Article number 4O330396
Width 730
Height 355
Voltage (V) 240
Length (m) 670
Nominal power consumption (W) 1500
Cutting depth (90°) (mm) 63
Cutting depth (45°) (mm) 43

Specifications

Width 730
Height 355
Voltage (V) 240
Length (m) 670
Nominal power consumption (W) 1500
Cutting depth (90°) (mm) 63
Cutting depth (45°) (mm) 43
Saw blade diameter (mm) 216
Saw blade bore hole (mm) 30
Max. pivoting range (°) 46.5
Cutting depth adjustable (mm) 0 - 63
Idle rotational speed (1/min) 5000 - 5000
Inclination setting left (°) 1.5
Inclination setting right (°) 46.5
Width of bearing surface (mm) 780
Length of bearing surface (mm) 930
Brand Metabo
Type TS 216

Article numbers

Article number 4O330396
EAN 4007430246851
UBB 500658601520
UNSPSC 27112700
Manufacturer article nr  600667000
Do not close this page. This message will disappear, when the page is fully loaded.