text.skipToContent text.skipToNavigation

Metabo Table saw TKHS 315 M 4,2 DNB

Article number 1O974346
Width 700
Height 1000
Voltage (V) 415
Length (m) 1700
Nominal power consumption (W) 4200
Cutting depth (90°) (mm) 85
Cutting depth (45°) (mm) 53

Specifications

Width 700
Height 1000
Voltage (V) 415
Length (m) 1700
Nominal power consumption (W) 4200
Cutting depth (90°) (mm) 85
Cutting depth (45°) (mm) 53
Saw blade diameter (mm) 315
Saw blade bore hole (mm) 30
Max. pivoting range (°) 45
Cutting depth adjustable (mm) 0 - 85
Idle rotational speed (1/min) 2990 - 2990
Inclination setting left (°) 45
Inclination setting right (°) 45
Width of bearing surface (mm) 600
Length of bearing surface (mm) 800
Brand Metabo
Type TKHS 315 M - 4,2 DNB

Article numbers

Article number 1O974346
EAN 4003665403427
UBB 500658601371
UNSPSC 27112700
Manufacturer article nr  0103153300
Do not close this page. This message will disappear, when the page is fully loaded.