text.skipToContent text.skipToNavigation

Metabo Table saw TKHS 315 C 2,0 WNB

Article number 8O687712
Width 650
Height 1000
Voltage (V) 240
Length (m) 1650
Nominal power consumption (W) 2000
Cutting depth (90°) (mm) 85
Cutting depth (45°) (mm) 60

Specifications

Width 650
Height 1000
Voltage (V) 240
Length (m) 1650
Nominal power consumption (W) 2000
Cutting depth (90°) (mm) 85
Cutting depth (45°) (mm) 60
Saw blade diameter (mm) 315
Saw blade bore hole (mm) 30
Max. pivoting range (°) 45
Cutting depth adjustable (mm) 0 - 85
Idle rotational speed (1/min) 2980 - 2980
Inclination setting left (°) 45
Inclination setting right (°) 45
Width of bearing surface (mm) 550
Length of bearing surface (mm) 800
Type TKHS 315 C - 2,0 WNB

Article numbers

Article number 8O687712
EAN 4003665397535
UBB 500658600795
UNSPSC 27112700
Manufacturer article nr  0103152000
Do not close this page. This message will disappear, when the page is fully loaded.