text.skipToContent text.skipToNavigation

Metabo Table circle saw TS 254 M


Article number 2E828055
Width 748
Height 334
Length (m) 669
Nominal power consumption (W) 1500
Cutting depth (90°) (mm) 80
Cutting depth (45°) (mm) 48
Saw blade diameter (mm) 254
Packed per 1

Specifications

Width 748
Height 334
Length (m) 669
Nominal power consumption (W) 1500
Cutting depth (90°) (mm) 80
Cutting depth (45°) (mm) 48
Saw blade diameter (mm) 254
Saw blade bore hole (mm) 30
Max. pivoting range (°) 46.5
Cutting depth adjustable (mm) 0 - 80
Idle rotational speed (1/min) 4200 - 4200
Inclination setting left (°) 1.5
Inclination setting right (°) 46.5
Brand Metabo
Type TS 254 M

Article numbers

Article number 2E828055
EAN 4061792180307
UBB 500716740013
UNSPSC 27112700
Manufacturer article nr  610254000
Do not close this page. This message will disappear, when the page is fully loaded.