text.skipToContent text.skipToNavigation

Metabo T-plug connector TSV 28


Article number 3Z715025
Material Plastic
Outer hose diameter 1 (mm) 28
Outer hose diameter 2 (mm) 28
Outer hose diameter 3 (mm) 28
Brand Metabo
Packed per 1

Specifications

Material Plastic
Outer hose diameter 1 (mm) 28
Outer hose diameter 2 (mm) 28
Outer hose diameter 3 (mm) 28
Brand Metabo

Article numbers

Article number 3Z715025
EAN 4003665401669
UBB 500662806404
UNSPSC 42272202
Manufacturer article nr  7876691650
Do not close this page. This message will disappear, when the page is fully loaded.