text.skipToContent text.skipToNavigation

Metabo T-plug connector TSV 22


Article number 4M293551
Material Plastic
Outer hose diameter 1 (mm) 22
Outer hose diameter 2 (mm) 22
Outer hose diameter 3 (mm) 22
Brand Metabo
Packed per 1

Specifications

Material Plastic
Outer hose diameter 1 (mm) 22
Outer hose diameter 2 (mm) 22
Outer hose diameter 3 (mm) 22
Brand Metabo

Article numbers

Article number 4M293551
EAN 4003665288925
UBB 500662806248
UNSPSC 42272202
Manufacturer article nr  7876194028
Do not close this page. This message will disappear, when the page is fully loaded.