text.skipToContent text.skipToNavigation

Metabo T-plug connector TSV 15


Article number 2U834036
Material Plastic
Outer hose diameter 1 (mm) 15
Outer hose diameter 2 (mm) 15
Outer hose diameter 3 (mm) 15
Brand Metabo
Packed per 1

Specifications

Material Plastic
Outer hose diameter 1 (mm) 15
Outer hose diameter 2 (mm) 15
Outer hose diameter 3 (mm) 15
Brand Metabo

Article numbers

Article number 2U834036
EAN 4003665288918
UBB 500662806081
UNSPSC 42272202
Manufacturer article nr  7876194010
Do not close this page. This message will disappear, when the page is fully loaded.