text.skipToContent text.skipToNavigation

Metabo Staples 90/35


Article number 5R031594
Leg length (mm) 35
Back width (mm) 5.8
Brand Metabo
Model Type 90
Packed per 1

Specifications

Leg length (mm) 35
Back width (mm) 5.8
Brand Metabo
Model Type 90

Article numbers

Article number 5R031594
EAN 4003665360331
UBB 500699863592
UNSPSC 27112700
Manufacturer article nr  901053839
Do not close this page. This message will disappear, when the page is fully loaded.