text.skipToContent text.skipToNavigation

Metabo Staples 90/30


Article number 4T783280
Leg length (mm) 30
Back width (mm) 5.8
Brand Metabo
Model Type 90
Packed per 1

Specifications

Leg length (mm) 30
Back width (mm) 5.8
Brand Metabo
Model Type 90

Article numbers

Article number 4T783280
EAN 4003665360324
UBB 500699863345
UNSPSC 27112700
Manufacturer article nr  901053820
Do not close this page. This message will disappear, when the page is fully loaded.