text.skipToContent text.skipToNavigation

Metabo Socket wrench 8mm


Article number 4B916495
Length (m) 65
Dimension (mm) 8
Connection size (mm) 6.35
Brand Metabo
Packed per 1

Specifications

Length (m) 65
Dimension (mm) 8
Connection size (mm) 6.35
Brand Metabo

Article numbers

Article number 4B916495
EAN 4007430232465
UBB 500662403210
UNSPSC 27110000
Manufacturer article nr  628843000
Do not close this page. This message will disappear, when the page is fully loaded.