text.skipToContent text.skipToNavigation

Metabo Socket wrench 13mm


Article number 2P295247
Length (m) 65
Dimension (mm) 13
Connection size (mm) 6.3
Brand Metabo
Packed per 1

Specifications

Length (m) 65
Dimension (mm) 13
Connection size (mm) 6.3
Brand Metabo

Article numbers

Article number 2P295247
EAN 4007430232502
UBB 500662403053
UNSPSC 27110000
Manufacturer article nr  628847000
Do not close this page. This message will disappear, when the page is fully loaded.