text.skipToContent text.skipToNavigation

Red Rooster Shut-Off Screwdriver 3/8" Square Drive 1.4-6.5Nm 1/4" PT 1300RPM


The RED ROOSTER Shut-Off screwdrivers have a large torque-range, are highly accurate and have a low vibration level. Very ergonomic design and low noise level. The special design of the clutch combines low reaction forces with a high repeatability of the torque. This air tool is designed for the assembly industry, where threaded fasteners are used. Characteristics: • New angled body-design with soft grip • Reversible • Rear-exhaust, silenced • ergonomic grip, lever start • easily adjustable

Article number 9J776288
Height 47
Length (m) 321
Machine weight (kg) 1.2
Tool insertion 3/8 inch
Idle rotational speed (1/min) 1300
Packed per 1

Specifications

Height 47
Length (m) 321
Machine weight (kg) 1.2
Tool insertion 3/8 inch
Idle rotational speed (1/min) 1300
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 6.5
Max. tightening torque (Nm) 6.5
Attract torque adjustable Yes
Ratcheting model No
Impulse driver No
Max. thread size (metric) 4
Required air volume 660
Brand Red Rooster
Weight per piece (g) 1200
Commodity code
Type Shut-Off Screwdriver

Description

The RED ROOSTER Shut-Off screwdrivers have a large torque-range, are highly accurate and have a low vibration level. Very ergonomic design and low noise level. The special design of the clutch combines low reaction forces with a high repeatability of the torque. This air tool is designed for the assembly industry, where threaded fasteners are used. Characteristics: • New angled body-design with soft grip • Reversible • Rear-exhaust, silenced • ergonomic grip, lever start • easily adjustable

Article numbers

Article number 9J776288
EAN 8717981414819
UNSPSC 42272202
Manufacturer article nr  RRI-SA21306W
Do not close this page. This message will disappear, when the page is fully loaded.