text.skipToContent text.skipToNavigation

Metabo Screw-in connection 15-1/2


Article number 3I386427
Material Other
Standard None
With safety collar Yes
Diameter, hose connector (mm) 15
Size of threaded connection (inch) 1/2 inch
Sleeve None
Hose connector grip, smooth No
Packed per 1

Specifications

Material Other
Standard None
With safety collar Yes
Diameter, hose connector (mm) 15
Size of threaded connection (inch) 1/2 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Brand Metabo

Article numbers

Article number 3I386427
EAN 4003665288857
UBB 500662691632
UNSPSC 42272202
Manufacturer article nr  7876193951
Do not close this page. This message will disappear, when the page is fully loaded.