text.skipToContent text.skipToNavigation

Metabo Sanding paper 230 x 280mm P60


Article number 2C724092
Width 280
Type Rectangle
Length (m) 230
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal Yes
Packed per 1

Specifications

Width 280
Type Rectangle
Length (m) 230
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for paint No
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening No
Granulation according to FEPA 60
Hole pattern None
Nonwoven fabric-fineness Fineness coarse
Suitable for filler No
Brand Metabo

Article numbers

Article number 2C724092
EAN 4061792008557
UBB 500711602416
UNSPSC 31191500
Manufacturer article nr  628621000
Do not close this page. This message will disappear, when the page is fully loaded.