text.skipToContent text.skipToNavigation

Metabo Sanding paper 230 x 280mm P400


Article number 9L487560
Width 280
Type Rectangle
Length (m) 230
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel No
Suitable for metal No
Packed per 1

Specifications

Width 280
Type Rectangle
Length (m) 230
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel No
Suitable for metal No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening Yes
Granulation according to CAMI 45
Granulation according to FEPA 400
Hole pattern None
Nonwoven fabric-fineness Super fine
Suitable for filler Yes
Brand Metabo

Article numbers

Article number 9L487560
EAN 4061792008373
UBB 500711600279
UNSPSC 31191500
Manufacturer article nr  628606000
Do not close this page. This message will disappear, when the page is fully loaded.