text.skipToContent text.skipToNavigation

Metabo Sabre sawblade 305 x 1,5mm


Article number 2Z132288
Total length (mm) 305
Number of teeth per inch 2
Tooth distance (mm) 12.7
Brand Metabo
Packed per 1

Specifications

Total length (mm) 305
Number of teeth per inch 2
Tooth distance (mm) 12.7
Brand Metabo

Article numbers

Article number 2Z132288
EAN 4007430168290
UBB 500662654275
UNSPSC 27112700
Manufacturer article nr  631917000
Do not close this page. This message will disappear, when the page is fully loaded.