text.skipToContent text.skipToNavigation

Metabo Round milling cutter 10X15X40MM


Article number 9T770792
Total length (mm) 60
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 16
Suitable for copper Yes
Suitable for steel Yes
Suitable for cast iron Yes
Packed per 1

Specifications

Total length (mm) 60
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 16
Suitable for copper Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for brass Yes
Suitable for nonferrous metals Yes
Diameter cutter (mm) 10
Brand Metabo

Article numbers

Article number 9T770792
EAN 4007430228505
UBB 500662517811
UNSPSC 27112700
Manufacturer article nr  628402000
Do not close this page. This message will disappear, when the page is fully loaded.