text.skipToContent text.skipToNavigation

Metabo Renovation milling machine RFEV 19-125 RT


Article number 8I025870
Width 200
Height 315
Power consumption (W) 1900
Length (m) 630
Disc diameter (mm) 125
Idle rotational speed (1/min) 3100
Milling depth (mm) 6
Packed per 1

Specifications

Width 200
Height 315
Power consumption (W) 1900
Length (m) 630
Disc diameter (mm) 125
Idle rotational speed (1/min) 3100
Milling depth (mm) 6
Brand Metabo
Type RFEV 19-125 RT

Article numbers

Article number 8I025870
EAN 4007430322302
UBB 500678924688
UNSPSC 27112700
Manufacturer article nr  603826700
Do not close this page. This message will disappear, when the page is fully loaded.