text.skipToContent text.skipToNavigation

Metabo Quick connection coupling UNI 9mm


Article number 3M327759
Material Brass
Suitable for vacuum No
Material sealing None
Diameter, hose connector (mm) 9
With valve No
Self-venting No
Designed as a partition coupling No
Packed per 1

Specifications

Material Brass
Suitable for vacuum No
Material sealing None
Diameter, hose connector (mm) 9
With valve No
Self-venting No
Designed as a partition coupling No
Brand Metabo

Article numbers

Article number 3M327759
EAN 4007430262974
UBB 500662756658
UNSPSC 42272202
Manufacturer article nr  628707000
Do not close this page. This message will disappear, when the page is fully loaded.