text.skipToContent text.skipToNavigation

Metabo Plunge saw 32MM


Article number 9G966169
Application Sawing
Tooth distance (mm) 1.3
Suitable for plastic Yes
Suitable for wood Yes
Length saw blade (mm) 45
Saw depth (mm) 32
Brand Metabo
Packed per 1

Specifications

Application Sawing
Tooth distance (mm) 1.3
Suitable for plastic Yes
Suitable for wood Yes
Length saw blade (mm) 45
Saw depth (mm) 32
Brand Metabo

Article numbers

Article number 9G966169
EAN 4007430329035
UBB 500677075268
UNSPSC 27112700
Manufacturer article nr  626954000
Do not close this page. This message will disappear, when the page is fully loaded.