text.skipToContent text.skipToNavigation

Metabo Plug-in nozzle ISO 13mm


Article number 4Y520640
Material Brass
With safety collar Yes
Diameter, hose connector (mm) 13
Hose connector grip, smooth No
Brand Metabo
Packed per 1

Specifications

Material Brass
With safety collar Yes
Diameter, hose connector (mm) 13
Hose connector grip, smooth No
Brand Metabo

Article numbers

Article number 4Y520640
EAN 4007430263056
UBB 500662780088
UNSPSC 42272202
Manufacturer article nr  628746000
Do not close this page. This message will disappear, when the page is fully loaded.