text.skipToContent text.skipToNavigation

Metabo Plug-in nozzle EURO 6mm


Article number 9O685505
Material Brass
With safety collar Yes
Diameter, hose connector (mm) 6
Hose connector grip, smooth No
Brand Metabo
Packed per 1

Specifications

Material Brass
With safety collar Yes
Diameter, hose connector (mm) 6
Hose connector grip, smooth No
Brand Metabo

Article numbers

Article number 9O685505
EAN 4003665104263
UBB 500662779684
UNSPSC 42272202
Manufacturer article nr  7804065606
Do not close this page. This message will disappear, when the page is fully loaded.