text.skipToContent text.skipToNavigation

Metabo Plug-in nozzle ARO 9mm


Article number 8Y637607
Material Brass
With safety collar Yes
Diameter, hose connector (mm) 9
Hose connector grip, smooth No
Brand Metabo
Packed per 1

Specifications

Material Brass
With safety collar Yes
Diameter, hose connector (mm) 9
Hose connector grip, smooth No
Brand Metabo

Article numbers

Article number 8Y637607
EAN 4007430263018
UBB 500662781078
UNSPSC 42272202
Manufacturer article nr  628721000
Do not close this page. This message will disappear, when the page is fully loaded.