text.skipToContent text.skipToNavigation

Metabo Plug-in nozzle ARO 13mm


Article number 8I488410
Material Brass
With safety collar Yes
Diameter, hose connector (mm) 13
Hose connector grip, smooth No
Brand Metabo
Packed per 1

Specifications

Material Brass
With safety collar Yes
Diameter, hose connector (mm) 13
Hose connector grip, smooth No
Brand Metabo

Article numbers

Article number 8I488410
EAN 4007430263025
UBB 500662780658
UNSPSC 42272202
Manufacturer article nr  628722000
Do not close this page. This message will disappear, when the page is fully loaded.