text.skipToContent text.skipToNavigation

Metabo Plug-in nipple 1/4 inch MTHR


Article number 2S146011
Material Brass
Standard None
With safety collar Yes
Size of threaded connection (inch) 1/4 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Packed per 1

Specifications

Material Brass
Standard None
With safety collar Yes
Size of threaded connection (inch) 1/4 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Brand Metabo

Article numbers

Article number 2S146011
EAN 4003665297897
UBB 500699856745
UNSPSC 42272202
Manufacturer article nr  901025983
Do not close this page. This message will disappear, when the page is fully loaded.