text.skipToContent text.skipToNavigation

Metabo Orbital sander SRE 4351 TURBOTEC

Article number 2X416150
Voltage (V) 240
Frequency (Hz) 50 - 50
Nominal power consumption (W) 350
Machine weight (kg) 2.7
Diameter of oscillating circuit (mm) 2.2
Abrasive mounting Clamping
Base-plate width (mm) 299

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 50
Nominal power consumption (W) 350
Machine weight (kg) 2.7
Diameter of oscillating circuit (mm) 2.2
Abrasive mounting Clamping
Base-plate width (mm) 299
Base-plate length (mm) 114
Idle rotational speed (1/min) 8400 - 22000
Brand Metabo
Type SRE 4351 TurboTec

Article numbers

Article number 2X416150
EAN 4007430214249
UBB 500658605901
UNSPSC 27112700
Manufacturer article nr  611351700
Do not close this page. This message will disappear, when the page is fully loaded.