text.skipToContent text.skipToNavigation

Metabo Orbital sander SRE 4350 TURBOTEC

Article number 7K444353
Voltage (V) 230
Nominal power consumption (W) 350
Machine weight (kg) 2.4
Diameter of oscillating circuit (mm) 2.2
Abrasive mounting Clamping
Base-plate width (mm) 184
Base-plate length (mm) 92

Specifications

Voltage (V) 230
Nominal power consumption (W) 350
Machine weight (kg) 2.4
Diameter of oscillating circuit (mm) 2.2
Abrasive mounting Clamping
Base-plate width (mm) 184
Base-plate length (mm) 92
Idle rotational speed (1/min) 8400 - 22000
Brand Metabo
Type SRE 4350 TurboTec

Article numbers

Article number 7K444353
EAN 4007430214225
UBB 500658605588
UNSPSC 27112700
Manufacturer article nr  611350700
Do not close this page. This message will disappear, when the page is fully loaded.