text.skipToContent text.skipToNavigation

Metabo Nylon web grinding wheel 115 x 100mm P 600


Article number 2P832094
Width 100
Max. number of revolutions (1/min) 5600
Diameter 115
Type Other
Right-angled model No
Granulation 600
Suitable for plastic No
Packed per 1

Specifications

Width 100
Max. number of revolutions (1/min) 5600
Diameter 115
Type Other
Right-angled model No
Granulation 600
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for metal Yes
Suitable for natural stone No
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint No
Granulation according to FEPA 600
Suitable for filler No
Brand Metabo

Article numbers

Article number 2P832094
EAN 4007430164001
UBB 500662828853
UNSPSC 31191500
Manufacturer article nr  623469000
Do not close this page. This message will disappear, when the page is fully loaded.