text.skipToContent text.skipToNavigation

Metabo Milling cutter 80 x 550mm


Article number 0Q772893
Hole diameter (mm) 80
Total length (mm) 550
Nominal size (mm) 80
Holding system SDS-max
Suitable for holding shaft type Other
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 80
Total length (mm) 550
Nominal size (mm) 80
Holding system SDS-max
Suitable for holding shaft type Other
Brand Metabo

Article numbers

Article number 0Q772893
EAN 4007430098085
UBB 500662734622
UNSPSC 27112700
Manufacturer article nr  623381000
Do not close this page. This message will disappear, when the page is fully loaded.