text.skipToContent text.skipToNavigation

Metabo Milling cutter 45X550MM


Article number 8O485381
Hole diameter (mm) 45
Total length (mm) 550
Nominal size (mm) 45
Holding system SDS-max
Suitable for holding shaft type Other
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 45
Total length (mm) 550
Nominal size (mm) 45
Holding system SDS-max
Suitable for holding shaft type Other
Brand Metabo

Article numbers

Article number 8O485381
EAN 4007430098023
UBB 500662733483
UNSPSC 27112700
Manufacturer article nr  623375000
Do not close this page. This message will disappear, when the page is fully loaded.