text.skipToContent text.skipToNavigation

Metabo Milling cutter 45 x 990mm


Article number 6L573066
Hole diameter (mm) 45
Total length (mm) 990
Nominal size (mm) 45
Holding system SDS-max
Suitable for holding shaft type Other
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 45
Total length (mm) 990
Nominal size (mm) 45
Holding system SDS-max
Suitable for holding shaft type Other
Brand Metabo

Article numbers

Article number 6L573066
EAN 4007430098030
UBB 500662733632
UNSPSC 27112700
Manufacturer article nr  623376000
Do not close this page. This message will disappear, when the page is fully loaded.