text.skipToContent text.skipToNavigation

Metabo Machine vice 041


Article number 2P340787
Type of excitation Other
With turntable No
Jaw width (mm) 80
Max. cheeks opening (mm) 86
Jaw height (mm) 45
Brand Metabo
Packed per 1

Specifications

Type of excitation Other
With turntable No
Jaw width (mm) 80
Max. cheeks opening (mm) 86
Jaw height (mm) 45
Brand Metabo

Article numbers

Article number 2P340787
EAN 4007430400079
UBB 500662576486
UNSPSC 27110000
Manufacturer article nr  612003000
Do not close this page. This message will disappear, when the page is fully loaded.