text.skipToContent text.skipToNavigation

Metabo Long neck sander LSV 5-225 COMFORT

Specifications

Width 267
Height 330
Voltage (V) 240
Power consumption (W) 500
Frequency (Hz) 50 - 60
Length (m) 1558
Grinding disc diameter (mm) 225
Idle rotational speed (1/min) 1000 - 1650
Brand Metabo
Type LSV 5-225 Comfort

Article numbers

Article number 9D208016
EAN 4007430282675
UBB 500658577118
UNSPSC 27112700
Manufacturer article nr  600136000
Do not close this page. This message will disappear, when the page is fully loaded.