text.skipToContent text.skipToNavigation

Metabo Lip & spur drill set 627200000


Article number 0M178062
Holding system Other
Diameter (mm) 4 - 10
Total number of tools 5
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Packed per 1

Specifications

Holding system Other
Diameter (mm) 4 - 10
Total number of tools 5
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 5
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 0
Brand Metabo

Article numbers

Article number 0M178062
EAN 4007430071422
UBB 500662302495
UNSPSC 27112700
Manufacturer article nr  627200000
Do not close this page. This message will disappear, when the page is fully loaded.