text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Metabo Jigsaw STEB 140 STEB 140

Article number 4A123779
Height 203.1
Stroke (mm) 26
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (mm) 324.3
Nominal power consumption (W) 750
Machine weight (kg) 2.5

Specifications

Height 203.1
Stroke (mm) 26
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (mm) 324.3
Nominal power consumption (W) 750
Machine weight (kg) 2.5
Cutting depth in wood (mm) 140
No-load stroke rate (1/min) 1000 - 3100
Max. material thickness in aluminium 250 N/mm² (mm) 35
Max. material thickness in steel 400 N/mm² (mm) 10
Pivoting range (°) -45 - 45
Type STEB 140

Article numbers

Article number 4A123779
EAN 4007430212214
UBB 500658542138
UNSPSC 27112700
Manufacturer article nr  601402000
Do not close this page. This message will disappear, when the page is fully loaded.