text.skipToContent text.skipToNavigation

Metabo Jigsaw STE 140 PLUS


Article number 4J565761
Stroke (mm) 26
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 750
Machine weight (kg) 2.5
Cutting depth in wood (mm) 140
No-load stroke rate (1/min) 1000 - 3100
Packed per 1

Specifications

Stroke (mm) 26
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 750
Machine weight (kg) 2.5
Cutting depth in wood (mm) 140
No-load stroke rate (1/min) 1000 - 3100
Max. material thickness in aluminium 250 N/mm² (mm) 35
Max. material thickness in steel 400 N/mm² (mm) 10
Pivoting range (°) -45 - 45
Brand Metabo
Type STE 140 Plus

Article numbers

Article number 4J565761
EAN 4007430279613
UBB 500686836502
UNSPSC 27112700
Manufacturer article nr  601403510
Do not close this page. This message will disappear, when the page is fully loaded.