text.skipToContent text.skipToNavigation

Metabo Jigsaw STAB 18 LTX 100


Article number 0K947032
Nominal voltage (V) 18
Cutting depth in wood (mm) 100
No-load stroke rate (1/min) 0 - 2800
Brand Metabo
Type STAB 18 LTX 100
Packed per 1

Specifications

Nominal voltage (V) 18
Cutting depth in wood (mm) 100
No-load stroke rate (1/min) 0 - 2800
Brand Metabo
Type STAB 18 LTX 100

Article numbers

Article number 0K947032
EAN 4007430324573
UBB 500686801027
UNSPSC 27112700
Manufacturer article nr  601003840
Do not close this page. This message will disappear, when the page is fully loaded.