text.skipToContent text.skipToNavigation

Metabo Jigsaw STA 18 LTX 100


Article number 4O813895
Nominal voltage (V) 18
Cutting depth in wood (mm) 100
No-load stroke rate (1/min) 550 - 2800
Brand Metabo
Type STA 18 LTX 100
Packed per 1

Specifications

Nominal voltage (V) 18
Cutting depth in wood (mm) 100
No-load stroke rate (1/min) 550 - 2800
Brand Metabo
Type STA 18 LTX 100

Article numbers

Article number 4O813895
EAN 4007430324603
UBB 500702978619
UNSPSC 27112700
Manufacturer article nr  601002890
Do not close this page. This message will disappear, when the page is fully loaded.