text.skipToContent text.skipToNavigation

Metabo Jigsaw blade HSS 1,2MM


Article number 1A889429
Total length (mm) 51
Suitable for steel Yes
Suitable for nonferrous metals Yes
Tooth distance (mm) 1.2 - 1.2
Brand Metabo
Type T 118 A
Packed per 1

Specifications

Total length (mm) 51
Suitable for steel Yes
Suitable for nonferrous metals Yes
Tooth distance (mm) 1.2 - 1.2
Brand Metabo
Type T 118 A

Article numbers

Article number 1A889429
EAN 4007430408747
UBB 500662336493
UNSPSC 27112700
Manufacturer article nr  623965000
Do not close this page. This message will disappear, when the page is fully loaded.