text.skipToContent text.skipToNavigation

Metabo Jigsaw blade HM 91/3,3MM


Article number 7O083892
Total length (mm) 91
Suitable for plastic Yes
Tooth distance (mm) 3.3 - 3.3
Brand Metabo
Type T 301 CHM
Packed per 1

Specifications

Total length (mm) 91
Suitable for plastic Yes
Tooth distance (mm) 3.3 - 3.3
Brand Metabo
Type T 301 CHM

Article numbers

Article number 7O083892
EAN 4007430126719
UBB 500662337483
UNSPSC 27112700
Manufacturer article nr  623687000
Do not close this page. This message will disappear, when the page is fully loaded.